MASONRY STAR DIAMOND BLADE 14" x .125 x 1"
552.514125
- UNSPSC 31191602
5526514125961 1
5526514125961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 5:13 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 5:13 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 14 in x 0.125 in x 1 in |
| Diamond Depth | 0.375 in (10 mm) |
| Segment Height | 0.475 in (12 mm) |
| EAN | 4068362639289 |
Features
Product Category: BETTER
Applications
| For use on high speed, masonry and low HP walk behind saws |
| Masonry |
Customers Also Viewed
Review(s)
Product not yet rated.